Beli mata bor obeng bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Bit Screwdriver X-Line Set (Mata Obeng)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp119.900

  2. BOSCH Wood & Metal Drill Bit Set
    Mulai

    Rp69.900

    BOSCH Wood & Metal Drill Bit Set
    Deskripsi:
    Screwdriver Bit: 1 x PH1 (+) Screw Driver Bit; 1 x PH2 (+) Screw Driver Bit; 1 x PZ2 (*) Screw Driver Bit; 1 x S4 (-) Screw Driver Bit; 1 x S6 (-) Screw Driver Bit; 1 x Hex 3 Screw Driver Bit; 1 x Hex 4 Screw Driver Bit; ​​​​​​​1 x Hex 5 Screw Driver Bit; ​​​​​​​1 x ​​​​​​​Screw bit magnetic holder
    atribut:
    • Metal Drill Bit (mm): 3/4/5/6
    • Shank type: Straight
    • Wood Drill Bit (mm): 6/8
  3. SEK-TOOLS Electric Screwdriver Socket for Cho-Nut
    Mulai

    Rp209.900

    SEK-TOOLS Electric Screwdriver Socket for Cho-Nut
    Deskripsi:
    - Handle for manual use(total length 88mm)
    atribut:
    • Shaft Dimension (mm): 6.35
    • Total Length (mm): 75
    • Finish Material: Carbon Steel
  4. BAHCO Screwdriver Magnetic Bit Holder (Obeng)
    Mulai

    Rp589.900

    BAHCO Screwdriver Magnetic Bit Holder (Obeng)
    Deskripsi:
    Ergo handle with elastomer based on ergonomics that is gentle to the hands. Entirely quenched and the tip has a black-point finish. Both ends of the handle are color coated and will not fade.
    atribut:
    • Shaft Length: 118mm
    • Total Length: 240mm
    • Opposite Side: 6.35mm
  5. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  6. BOSCH Bit Screwdriver Grey Double Ended (Mata Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    BOSCH Bit Screwdriver Grey Double Ended (Mata Obeng)
    Deskripsi:
    Standard for Universal double ended screwdriver bits 65mm PH2/ SL6
    atribut:
    • Drill Bit Type (+/-): PH2/SL6
    • Color: Grey
  7. WERA General-purpose bit holder (stainless steel)
    Mulai

    Rp199.900

    WERA General-purpose bit holder (stainless steel)
    Deskripsi:
    Universal holder for mounting bits with 6.35 mm hexagonal insert according to DIN ISO 1173-C6.3. Stainless steel sleeve for corrosion resistance. Suitable for electric screwdrivers with 6.35 mm hexagonal insert according to DIN ISO 1173-F6.3. Stainless steel sleeve, with magnet. With magnet, securely holds the bit. Suitable for electric screwdriver holders with 1/4" hexagonal insert according to DIN ISO 1173-F 6.3.
  8. WIHA Insulated Screwdriver Bit Magazine LiftUp Electric (Obeng Insulasi)
    Mulai

    Rp2.199.900

    WIHA Insulated Screwdriver Bit Magazine LiftUp Electric (Obeng Insulasi)
    Deskripsi:
    The screwdriver with the bit magazine LiftUp electric is the ideal companion for every electrician out on a job. The bit depot hidden in the handle provides space for 6 standard slimBits and extends out of the magazine at the press of a button. This makes it easy to remove the 75 mm slimBits. The insulated metal ClicFix bit holder grips all slimBits securely and reliably locks them into place. This technology transforms the bit magazine into an all-purpose screwdriver. The magazine bit holder also ensures maximum safety. Both the magazine bit holder and the slimBits that it contains are certified as per international IEC 60900 standard. The slender, 75 mm slimBits ensure perfect access to low-lying screws or spring clamps thanks to protective insulation fully integrated into bits in the front section. The twistable cap brings a further advantage, ensuring convenient handling. The 75 mm slimBits are compatible with all products in the Wiha ElectricVario family.Content:1x slimBit electric bit TORX T8 x 75 mm (35506)1x slimBit electric bit TORX T9 x 75 mm (41160)1x slimBit electric bit TORX T10 x 75 mm (35507)1x slimBit electric bit TORX T15 x 75 mm (35508)1x slimBit electric bit TORX T20 x 75 mm (35509)1x slimBit electric bit TORX T25 x 75 mm (36071)
    atribut:
    • Dimensions (LxWxD) (mm): 342x41x130
    • Standards: Manufactured acc. to IEC 60900
  9. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  10. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  11. BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp699.900

    BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Deskripsi:
    Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.
    atribut:
    • Material: Titanium
    • Finish Type: Black
    • Shank type: Hex
    • Cutting Angle: String 135 Degrees
    • Dimensions (cm): 30x21x6
    • Surface Recommendation: Metal
  12. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  13. TONE Bit Holder
    Mulai

    Rp109.900

    TONE Bit Holder
    Deskripsi:
    -It can be changed according to the working situation, such as narrow spaces and deep spaces.-Has a structure where magnetic force extends to the bit tip, it is convenient for holding screws and bolts.
    atribut:
    • Bit Width on Two Sides: 6.35mm
    • Bit Insertion Port Width Across Flat: 6.35mm
  14. TONE Bit Ratchet Set (Set Kunci Sok)
    29%
    Mulai

    Rp329.900

    TONE Bit Ratchet Set (Set Kunci Sok)
    Deskripsi:
    -Demonstrates the effect in work in narrow places by fine feed angles and quick-turn function.-Contents of fulfilling carefully selected high-frequency bits.-By using an adapter with a Insertion Angle of 6.35mm, the socket can also be used.-Bit holder
    atribut:
    • Accessories: Bit holder
  15. KO-KEN Flexible Bit Screwdriver
    Mulai

    Rp439.900

    KO-KEN Flexible Bit Screwdriver
    atribut:
    • Dimension L: 238mm
    • Dimension D (mm): 12
    • Dimensions h: 125mm
  16. BAHCO 1/4 Bit Holder Driver 125mm (Gagang Obeng Magnetik)
    Mulai

    Rp419.900

  17. BEST TOOL Build Parts Power Extention Holder
    Mulai

    Rp139.900

    BEST TOOL Build Parts Power Extention Holder
    atribut:
    • Bit Width Across Flats (mm): 6.35
    • Magnet: Yes
    • Material: Bits = chrome vanadium, others = stainless steel, aluminum
    • Set Content: Convex 6.35mm x Concave 6.35mm
    • Square Drive (mm): 6.35
    • Suitable Model: Compact Ratchet Build (BD-2), Compact Ratchet Build MINI (BDM-2), or other compact ratchets with a 6.35 mm socket
  18. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

Daftar Harga mata bor obeng bosch Terbaru October 2026
BOSCH Bit Screwdriver X-Line Set (Mata Obeng)Rp119.900
Yato Air Duster GunRp119.900
BOSCH Wood & Metal Drill Bit SetRp69.900
SEK-TOOLS Electric Screwdriver Socket for Cho-NutRp209.900
BAHCO Screwdriver Magnetic Bit Holder (Obeng)Rp589.900
TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Rp88.900
BOSCH Bit Screwdriver Grey Double Ended (Mata Obeng)Rp109.900
WERA General-purpose bit holder (stainless steel)Rp199.900
WIHA TorqueDriver (Obeng Torsi)Rp139.900
WIHA Insulated Screwdriver Bit Magazine LiftUp Electric (Obeng Insulasi)Rp2.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)